Robe Hook in Polished Chrome
Cayden Robe Hook in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Complements Cayden product series
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Cayden
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-11/25 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-63/100 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 2-11/25 in