Ginger USA
Empire 16 in. Grab Bar Polished Chrome
Part #G662PC | Item #686616 | Manufacturer Part #662/PC
How to get it:
Product Details
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- Solid Brass Construction
- Two-post design
- Includes Installation Hardware
- Complements Empire product series
- Meets or exceeds ASTM F446 standards and conforms to ADA guidelines.
Specifications
ADA Compliant: Yes
Collection: Empire
Color Finish: Polished Chrome
Color Finish Category: Chromes
Length: 18 in