Empire 2 Robe Hook in Polished Chrome

Part #G611PC  |  Item #686732  |  Manufacturer Part #611/PC

$54.45 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Solid Brass Construction
  • Complements Empire product series

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Empire

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-5/16 in

Height: 1-7/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 2-13/16 in

Material: Brass

Mount Type: Wall

Number of Hooks: 2

Projection: 2-5/16 in