Empire Wall Mount Toilet Tissue Holder in Polished Chrome

Part #G609PC  |  Item #686831  |  Manufacturer Part #609/PC

$81.95 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Solid Brass Construction
  • Single-post, open roller design
  • Includes Installation Hardware
  • Complements Empire product series

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

Collection: Empire

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 3-3/16 in

Height: 4-1/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 5-7/8 in

Material: Brass

Mount Type: Wall

Pivoting: No

Projection: 3-3/16 in