DESCRIPTION

  • Stand-offs leave space between wall and basket to avoid soap accumulation and facilitate cleaning
  • Fits jumbo-sized bottles

Ginger USA Hotelier™ 2-5/16 in. Basket in Polished Chrome

G551DGPC

Manufacturer Part #: 551DG/PC

Color/Finish

Polished Chrome

SPECIFICATIONS

Collection
Hotelier™
Depth
2-5/16 in
Height
2-3/8 in
IAPMO Listed
No
Product Type
Basket
Width
5-1/16 in

Print