2 Robe Hook in Satin Nickel
London Terrace 2 Robe Hook in Satin Nickel
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Complements London Terrace product series
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
Specifications
- ADA Compliant:
- No
- Collection:
- London Terrace
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Installation Type:
- Wall Mount
- Length:
- 4-7/8 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Width:
- 4-1/8 in