DESCRIPTION

Ginger USA Surface Spare Toilet Paper Holder in Polished Chrome

G2807PC

Manufacturer Part #: 2807/PC

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
No
Collection
Surface
Installation Type
Wall Mount

Print