GL1114 3/4 155 11.5 QR PEND SPKLR

You last purchased this on
 

GL Series GL1114 3/4 155 11.5 QR PEND SPKLR

  • Fast #
  • Part #GL111415502
  • Item #7603156
  • Manufacturer Part #111415502
4.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

GL Series GL1114 3/4 155 11.5 QR PEND SPKLR

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
GL Series
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
K-Factor:
11.5
Maximum Temperature:
155
Pressure - Maximum:
175 psi
Product Type:
Quick Response, Pendant
Type:
ER055U