16 x 24 x 1 in. Air Filter Fiberglass MERV 8
EZ Flow 16 x 24 x 1 in. Air Filter Fiberglass MERV 8
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Corners are closed/sealed
- Fiberglass filter media is coated with non-toxic, non-flammable, odor-free adhesive
- Reinforced, double-strut construction, dust holding capacity
Specifications
- Collection:
- EZ Flow
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 24 in
- IAPMO Listed -:
- No
- MERV Rating:
- 8
- Material:
- Fiberglass
- Size:
- 16 in x 24 in x 1 in
- Width:
- 16 in