12 x 20 x 1 in. MERV 5 Disposable Panel Air Filter
GDS Series 12 x 20 x 1 in. MERV 5 Disposable Panel Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features reinforced, double-strut construction, dust-holding capacity, and easier disposal or incineration
- One-piece, heavy-duty craftboard frame eliminates sharp edges as all corners are closed/sealed
- Used in commercial, industrial, and residential applications and can be direct replacement for filters supplied in original equipment
Specifications
- Collection:
- GDS Series
- Depth:
- 1 in
- Disposable:
- Yes
- Filter Type:
- Panel
- Height:
- 20 in
- IAPMO Listed -:
- No
- MERV Rating:
- 5
- Material:
- Fiberglass
- Product Type:
- Air Filter
- Size:
- 12 in x 20 in x 1 in
- Width:
- 12 in