18 x 36 x 1 in. Fiberglass MERV 5 Air Filter
GDS Series 18 x 36 x 1 in. Fiberglass MERV 5 Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal grids on air entry and air discharge sides
- Closed-corner construction prevents dust-laden air from bypassing media through open corners
Specifications
- Collection:
- GDS Series
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 36 in
- IAPMO Listed -:
- No
- MERV Rating:
- 5
- Material:
- Fiberglass
- Size:
- 18 in x 36 in x 1 in
- Width:
- 18 in