Glentronics

115V 12A Sump or Sewage Float Switch

Part #GVSC2  |  Manufacturer Part #VSC2

Volts:

115V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 12

Height: 4-1/2 in

Length: 12 in

Material: Plastic

Material Type: Polypropylene

Maximum Temperature: 104

NSF Certified: No

UL Listed: Yes

Volts: 115V