Glentronics

115V Sump Pump with Dual Float Controller

Part #GS3033DFC2  |  Manufacturer Part #S3033-DFC2

Volts:

115V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 4

CSA Certified: Yes

Cord Length: 10 ft

Depth: 5-3/10 in

Discharge: 1-1/2 in

End Connection 1: Outlet

Flow Rate: 65 gpm

Height: 13 in

Horsepower: 1/3 hp

Material: Cast Iron, Stainless Steel

NSF Certified: No

Power Source: Electric

Pump Body Material: Stainless Steel

UL Listed: No

Volts: 115V