Glentronics

115V Sump Pump with Dual Float Switch

Part #GST1033DFC1  |  Manufacturer Part #ST1033-DFC1

Volts:

115V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 3.8

Cord Length: 10 ft

Depth: 5 in

Discharge: 1-1/2 in

End Connection 1: Outlet

Flow Rate: 46.1 gpm

Height: 13-3/4 in

Horsepower: 1/3 hp

Material: Cast Aluminum, Cast Iron

NSF Certified: No

Power Source: Electric

Pump Body Material: Cast Aluminum, Cast Iron

UL Listed: No

Volts: 115V

Width: 7-1/2 in