Glentronics

12V Absorbed Glass Mat Solid Gel Battery

Part #GB1290  |  Manufacturer Part #B12-90

Volts:

12V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Pro Series™ battery is designed to be drained and recharged, and will last longer and perform better than automotive or deep cycle batteries in this application

Specifications

AMP: 90

Brand Model Compatibility: Glentronics Sump Pumps 1APP3, 4NE46, 4CUK2, and 4CUK4

Height: 9-19/64 in

Length: 12 in

Volts: 12V

Width: 6-1/2 in