115V Thermoplastic Backup Submersible Sump Pump System
115V Thermoplastic Backup Submersible Sump Pump System
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 1.6
- Impeller:
- Non-Corrosive ABS
- Maximum Feet of Head:
- 16
- NSF Certified:
- No
- Product Type:
- Submersible
- Pump Body Material:
- Thermoplastic
- UL Listed:
- No
- Volts:
- 115V