1 gal Wastewater Sampler with Ice Bag
1 gal Wastewater Sampler with Ice Bag
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Controllers are intuitive and provide complete control over your sampling process
- Includes a trigger input for each pump/bottle to control sample collection from an external signal like a water level sensor, rain gauge sensor, external process controller or other monitoring device
- Takes samples to meet many water sampling requirements
- Includes 15' of suction hose, intake strainer, (2) 1 gallon bottles and rechargeable battery
- Automatic back flush clears strainer and hose for sample integrity
- Set the sampling mode for each pump and bottle individually
- Housed in a rugged, weatherproof enclosure with handles on top and one side for easy portability
- Pulse outputs for each bottle are also provided for tracking sample collection information via a datalogger or other monitoring device
Specifications
- AMP:
- 10
- Application:
- Industrial, Water, Wastewater
- Automatic Shut-Off:
- No
- Battery Size:
- 5AH
- Battery Type:
- Gel
- CE Approved:
- Yes
- Capacity:
- 1 gal
- Depth:
- 9 in
- Flow Rate:
- 0.26 gpm
- Height:
- 22 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Power Source:
- Battery
- Product Type:
- Sampler, Ice Bag
- Temperature Range:
- 32 to 158 Deg F (0 to 70 Deg C)
- UL Listed:
- No
- Volts:
- 12V
- Weight:
- 20 lb
- Width:
- 17 in