NST 2-1/2 in. Pressure Logger
NST 2-1/2 in. Pressure Logger
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Logger downloads to a CSV File for easy use with EXCEL
- Records over 81,000 pressure readings
- Standard 2-1/2" nst hydrant connection
- The hydrant water pressure logger's massive memory buffer will store over 81,000 pressure readings with user defined intervals from 1 per second to more than 1 per year
- The global water PL200-H-1 hydrant water pressure logger is an easy to use water pressure data logger that will assist you to quickly identify and locate distribution pressure problems as well as a wealth of system modeling data
- Designed to resemble a regular hydrant cap, the hydrant water pressure loggers are less likely to be stolen or vandalized by casual passers by
- Fast 10 x per second mode to catch pressure spikes
- USB compatible
- Plus, the PL200-H hydrant water pressure logger's fast, 10 samples per second sampling mode can capture momentary events like pressure spikes and water hammer
Specifications
- Battery Size:
- AA
- Battery Type:
- Lithium
- Coating:
- Anodized
- Diameter:
- 3-9/10 in
- End Connection 1:
- NST
- End Connections:
- NST
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Material:
- Aluminum, Stainless Steel, Plastic
- Material Type:
- Polycarbonate
- NSF Certified:
- No
- Power Source:
- Battery
- Pressure - Maximum:
- 300 psi
- Product Type:
- Pressure Logger
- Temperature Range:
- -40 to 85 Deg C
- Volts:
- 3.6V