1/2 155 5.6 UP SPKLR BRS
GLOBE® 1/2 155 5.6 UP SPKLR BRS
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- GLOBE®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rubbed Bronze
- Maximum Temperature:
- 155
- Product Type:
- Upright
- Type:
- W2870008