155F Sprinkler Head

You last purchased this on
 
Globe Fire Sprinkler Corporation

GL Series 155F Sprinkler Head

This product requires certification to purchase.
Brand image
You last purchased this on
 
Globe Fire Sprinkler Corporation

GL Series 155F Sprinkler Head

  • Fast #
  • Part #GGL560115501
  • Item #2150927
  • Manufacturer Part #GL560115501
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
GL Series
Color Finish Category:
Chromes
Color Finish Name:
Bright Chrome
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
K-Factor:
5.6
Material:
Bronze, Brass, Copper, Nickel Alloy, Plastic, Glass
Maximum Temperature:
155
Pressure - Maximum:
175 psi
Product Type:
Quick Response, Pendant
Thread Size:
1/2 in
UL Listed:
Yes