3/4 in. 155F 8K Quick Response, Standard Coverage and Upright Sprinkler Head in Plain Brass

You last purchased this on
 
Globe Fire Sprinkler Corporation

FireLock™ Model V3402 3/4 in. 155F 8K Quick Response, Standard Coverage and Upright Sprinkler Head in Plain Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Globe Fire Sprinkler Corporation

FireLock™ Model V3402 3/4 in. 155F 8K Quick Response, Standard Coverage and Upright Sprinkler Head in Plain Brass

  • Fast #
  • Part #GGL811815501
  • Item #2152053
  • Manufacturer Part #GL811815501
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Plain Brass Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Commercial
CE Approved:
Yes
Collection:
FireLock™ Model V3402
Color Finish Category:
Brass Tones
Color Finish Name:
Plain Brass
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Height:
2-1/2 in
Installation Type:
Ceiling Mount
K-Factor:
8
Material:
Nickel, Brass, Bronze, Stainless Steel
Material Type:
Beryllium
Maximum Temperature:
155
Pressure - High:
175
Pressure - Low:
7
Pressure - Maximum:
500 psi
Product Type:
Quick Response, Standard Coverage, Upright
Size:
2-1/2 in x 1-7/16 in
Thread Size:
3/4 in
UL Listed:
Yes
Width:
1-7/16 in