5.6K 155F Brass Sprinkler Head Pendent

You last purchased this on
 
Globe Fire Sprinkler Corporation

GL Series 5.6K 155F Brass Sprinkler Head Pendent

This product requires certification to purchase.
Brand image
You last purchased this on
 
Globe Fire Sprinkler Corporation

GL Series 5.6K 155F Brass Sprinkler Head Pendent

  • Fast #
  • Part #GGL565415501
  • Item #2444422
  • Manufacturer Part #GL565415501
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Application:
Plumbing
Collection:
GL Series
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
K-Factor:
5.6
Length:
2-1/2 in
Material:
Brass
Maximum Temperature:
155
Pressure - Maximum:
175 psi
Product Type:
Pendant
UL Listed:
No