6 in. Carbon Steel Swivel Ring Hanger
6 in. Carbon Steel Swivel Ring Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Coating:
- Electroplated Zinc, Pre-Galvanized
- FM Approved:
- Yes
- Fits Pipe Size:
- 6 in
- Height:
- 10-1/8 in
- MSS:
- MSS SP-69
- Material:
- Carbon Steel
- Product Type:
- Swivel Ring Hanger
- Rod Size (in):
- 1/2 in
- UL Listed:
- Yes
- Work Load Limit:
- 1250 lb