11W LED Under-Cabinet Light in Bronze

You last purchased this on
 
GM Lighting

11W LED Under-Cabinet Light in Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
GM Lighting

11W LED Under-Cabinet Light in Bronze

  • Fast #
  • Part #GUCLED16BZDIM30
  • Item #7195569
  • Manufacturer Part #UCLED-16-BZ-DIM-30
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Height:
1-3/8 in
Installation Type:
Ceiling Mount
Length:
16 in
Light Bulb Type:
LED
UL Listed:
Yes
Watts:
11 W
Width:
4-3/8 in