35W Xenon Under-Cabinet Light in White
35W Xenon Under-Cabinet Light in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 2900
- Energy Star Compliant:
- No
- Length:
- 8 in
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Xenon
- Number Of Hours:
- 5000 h
- Number of Lights:
- 1
- Product Type:
- Under Cabinet
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 35 W