1-Light Xenon Under-Cabinet in Bronze

You last purchased this on
 
GM Lighting

Lumentask™ 1-Light Xenon Under-Cabinet in Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
GM Lighting

Lumentask™ 1-Light Xenon Under-Cabinet in Bronze

  • Fast #
  • Part #GX8120BZ
  • Item #7195478
  • Manufacturer Part #X8-120-BZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Lumentask™
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Color Temperature:
2900
ETL Listed:
No
Energy Star Compliant:
No
Height:
1-3/8 in
Installation Type:
Under Cabinet
Length:
8 in
Light Bulb Shape Code:
G9
Light Bulb Type:
Xenon
Material:
Steel
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watts:
35 W
Width:
4-3/4 in