MCX Standard Universal Impeller for D112 Beverage Dispenser
MCX Standard Universal Impeller for D112 Beverage Dispenser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- D112 Beverage Dispenser
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 13/50 in
- Length:
- 1-3/4 in
- Product Type:
- Impeller
- Weight:
- 0.30 lb
- Width:
- 1-3/4 in