14 oz. Hand Cleaner
This product has been replaced by
Manufacturer Part #1109-12
14 oz. Hand Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wipes clean with a towel
- Cleans without harsh solvents
Specifications
- Application:
- General Hand Washing
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- Product Type:
- Hand Cleaner
- Size:
- 14 oz