8 oz. Advanced Instant Hand Sanitizer Pump
This product has been replaced by
Manufacturer Part #9652-12
ADX-12™ 8 oz. Advanced Instant Hand Sanitizer Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable, recyclable PET bottle uses 30% less material than standard rigid HDPE
- Patent pending GOJO Controlled Collapse technology keeps bottle shape longer while emptying
- GOJO Sanitary Sealed™ refill helps lock out germs
- It is formulated with a blend of moisturizers that maintain the skin's natural moisture barrier, yet still rinse away quickly, leaving your hands feeling clean and refreshed. The formulation has a light, clean fresh scent that dissipates quickly, providing a positive scent experience that does not interfere with your daily work
- Removable pump promotes easier recycling
- Product has been awarded USDA BioPreferred designation
- Fresh dispensing valve with each refill
- Crystal clarity for visual appeal and easier monitoring of fill level
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- ADX-12™ Dispenser
- Capacity:
- 8 oz
- Collection:
- ADX-12™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 4-9/25 in
- EcoLogo Certified:
- Yes
- Green Seal Certified:
- No
- Height:
- 10-91/100 in
- Installation Type:
- Freestanding
- Length:
- 3-14/25 in
- Material:
- Plastic
- Material Type:
- PET
- Package Quantity:
- Case of 3
- Product Type:
- Hand Wash
- Size:
- 1250 mL
- UL Listed:
- UL 2784
- Weight:
- 1.05 lb
- Width:
- 4 in