700ml Foaming Antimicrobial Handwash with PCMX
ADX-7™ 700ml Foaming Antimicrobial Handwash with PCMX
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Helps reduce bacteria on the skin that could cause disease
- Triclosan-free formulation
- 700 mL Refill for PROVON® ADX-7™ Dispenser
- SANITARY SEALED™ refill helps prevent contamination
- Patent-pending controlled collapse technology maintains bottle shape longer while emptying
- Removable pump for easier recycling
- SMART-FLEX™ bottle design uses 30% less material than HDPE
- Pleasant floral fragrance
- Fresh dispensing valve with each refill
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- ADX-7™ Dispenser
- Collection:
- ADX-7™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 8-3/4 in
- Length:
- 3 in
- Material:
- Plastic
- Material Type:
- PET
- Package Quantity:
- Case of 4
- Product Type:
- Hand Wash
- Size:
- 700 mL
- Width:
- 3-1/2 in