700ml Soap Dispenser in Grey and White
ADX-7™ 700ml Soap Dispenser in Grey and White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Large sight window for at-a-glance monitoring
- Converts to a locking dispenser
- Slim design
- Lifetime guarantee
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Capacity:
- 700 mL
- Collection:
- ADX-7™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 3 in
- Height:
- 3-3/4 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Width:
- 3-47/50 in