Clear & Mild 700mL Foam Hand Soap

Part #G871104  |  Item #7483229  |  Manufacturer Part #8711-04

Size:

700 mL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spa-inspired, green-certified foam hand soap that is both fragrance and dye free.

Specifications

Application: Moisturizers

Brand Model Compatibility: ADX-7™ Dispenser

Collection: Clear & Mild

Color Finish: Clear

Color Finish Category: Clear

Green Seal Certified: Yes

Height: 8-3/4 in

Length: 3 in

Size: 700 mL

UL Listed: UL 2784

Width: 3-1/2 in