GOJO
CX™ 1500ml Foam Hand Cleaner
Part #G856502 | Item #7104406 | Manufacturer Part #8565-02
Size:
1500 mLProduct Details
- Dermatologist tested to be mild
- EcoLogo™ certified
- Fresh dispensing valve with each refill
Documents
Specifications
Application: Commercial
Brand Model Compatibility: GOJO CX™ Dispenser
Collection: CX™
Color Finish: Green
Color Finish Category: Greens
Installation Type: Counter Mount
Material: Plastic
Package Quantity: Case of 2
Product Type: Foam
Size: 1500 mL