DESCRIPTION

  • Chrome finish
  • Lifetime guarantee
  • Trouble-free performance

Gojo CX™ Counter Mount Dispenser in Polished Chrome

G850001

Manufacturer Part #: 8500-01

Color/Finish

Chrome

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Capacity
1500 and 2300 mL
Collection
CX™
Color Finish
Chrome
Color Finish Category
Chromes
Depth
4-1/2 in
Height
4-1/2 in
Installation Type
Counter Mount
Material
Metal
Width
4-1/2 in

Print