GOJO

FMX-12™ 1250ml Foam Soap Refill (Case of 3)

Part #G516103  |  Manufacturer Part #5161-03

Size:

1250 mL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Refreshing cranberry fragrance
  • EcoLogo™ certified
  • SANITARY SEALED™ refill helps prevent contamination
  • Fresh dispensing valve with each refill
  • Refill for FMX-12™ dispensing system
  • SANITARY SEALED™ refills are hygienic locking out germs.
  • USDA Certified
  • Remove pump on refill for easy recycling.
  • Use with G515006 or G515506

Specifications

ADA Compliant: No

Application: Commercial

Brand Model Compatibility: FMX-12™ Dispenser

Collection: FMX-12™

Color Finish: Pink

Color Finish Category: Pinks

Installation Type: Wall Mount

Material: Plastic

Package Quantity: Case of 3

Size: 1250 mL

Type: Foam