2000 mL Foam Hand Soap (Case of 2)
FMX-20™ 2000 mL Foam Hand Soap (Case of 2)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Bottles fit in new and existing FMX 20 dispensers
- 2000 mL
- Foam sanitizing soap
- Certified Kosher
- Exceeds the chlorine equivalency standard set by NSF for sanitizer status
- Effective against common spoilage and foodborne illness organisms
- Listed with NSF International as an E2 for use in all departments of USDA-regulated food processing environments
- A one-step foaming handwashing and sanitizing soap for the food processing industry
- Part of the GOJO Hygiene Management System for Food Processors, a comprehensive program that supports effective hand hygiene and compliance as part of your quality control process
Specifications
- Application:
- Food Processing, Industrial
- Brand Model Compatibility:
- FMX-20™ Push Style Soap Dispenser
- Collection:
- FMX-20™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 10-1/4 in
- Length:
- 3-3/4 in
- Material:
- Plastic
- Material Type:
- PET
- Package Quantity:
- Case of 2
- Product Type:
- Hand Wash
- Size:
- 2000 mL
- Width:
- 5-1/2 in