8 oz. Conditioner in White Case of 6

You last purchased this on
 
GOJO

Hand Medic® 8 oz. Conditioner in White Case of 6

This product requires certification to purchase.
Brand image
You last purchased this on
 
GOJO

Hand Medic® 8 oz. Conditioner in White Case of 6

  • Fast #
  • Part #G814506
  • Item #1321906
  • Manufacturer Part #8145-06
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Absorbs quickly with no greasy after-feel
  • Silicone and fragrance free
  • Helps prevent dry, cracked skin by maintaining skin's moisture level
  • NSF E4 registered
  • 8 fl oz pump bottle
  • Latex glove compatible
  • Dermatologist tested
  • Requires Certification

Documents


Specifications

Application:
Industrial
Capacity:
8 oz
Collection:
Hand Medic®
Color Finish Category:
Whites
Color Finish Name:
White
EcoLogo Certified:
No
Height:
5-19/50 in
Length:
3-47/50 in
Product Type:
Conditioner
Size:
8 oz
Weight:
0.63 lb