Individual Cherry Gel Pumice Hand Cleaner Packs 5 oz. 50/Carton
Individual Cherry Gel Pumice Hand Cleaner Packs 5 oz. 50/Carton
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clings to hands for easy cleaning; doesn't fall off into the sink
- VOC and NPE free
- Pumice scrubbers combined with gel balance cleaning performance and skin feel
- Effective on dirt, oil and grease
- Easy to use and spread across hands and arms
- pH balanced to leave skin feeling refreshed
Specifications
- Application:
- Commercial
- Color Finish Name:
- Light Red
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Installation Type:
- Freestanding
- Package Quantity:
- Pack of 50
- Product Type:
- Wipe
- Size:
- 5 oz