Multi Green® 800ml Hand Cleaner

Part #G917212  |  Item #2060825  |  Manufacturer Part #9172-12

Size:

800 mL
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Gel-style hand cleaner clings to hands and spreads easy
  • Contains natural pumice scrubbers
  • USDA Certified Bio-based Product
  • Readily biodegradable
  • Contains a natural citrus solvent
  • Meets California VOC requirement for consumer products
  • SANITARY SEALED™ refill helps prevent contamination
  • Fresh dispensing valve with every refill
  • Effective on oil, grease, paint, tar, and asphalt

Documents

Specifications

Application: Hand Cleaning

Capacity: 800 ml

Collection: Multi Green®

Color Finish: Green

Color Finish Category: Greens

EcoLogo Certified: No

Green Seal Certified: No

Height: 5-3/4 in

Installation Type: Wall Mount

Length: 3-31/50 in

Material: Cardboard

Size: 800 mL

UL Listed: No

Weight: 24

Width: 3-31/50 in