800ml Lotion Hand Cleaner
This product has been replaced by
Manufacturer Part #9112-12
NXT® 800ml Lotion Hand Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- USDA Certified Biobased formulation
- EcoLogo™ certified
- Dermatologist tested to be mild
- Spring Rain Fragrance
- 800 mL Refill for GOJO® Bag-in-Box Dispenser
- SANITARY SEALED™ refill helps prevent contamination
- Fresh dispensing valve with each refill
Specifications
- Application:
- Commercial
- Collection:
- NXT®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- EcoLogo Certified:
- Yes
- Green Seal Certified:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 5-3/4 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 12
- Product Type:
- Hand Cleaner
- Size:
- 800 mL
- UL Listed:
- UL 2784