2000ml Refill for Provon FMX-20 Dispenser
Provon® 2000ml Refill for Provon FMX-20 Dispenser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The cucumber melon-scented formulation has been dermatologist tested
- SANITARY SEALED™ refill helps prevent contamination
- Luxurious foaming shampoo and body wash pre-lathered for quick, easy use and gentle cleansing
- USDA Certified
- Shower / Shampoo / Hand wash
- EcoLogo Certified
- Refill for FMX-20™ dispensing system
- Fresh dispensing valve with each refill
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- Provon® FMX-20™ Dispenser
- Collection:
- Provon®
- Color Finish Category:
- Greens
- Color Finish Name:
- Light Green
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 10-19/100 in
- Length:
- 3-57/100 in
- Size:
- 2000 mL
- Width:
- 5-47/100 in