5000ml Soap and Shampoo Refill
Shower Up® 5000ml Soap and Shampoo Refill
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hand, hair and body soap
- Fresh dispensing valve with each refill
- Clean alternative to non-hygienic bar soaps
- SANITARY SEALED™ refill helps prevent contamination
- Won't build up on shower walls
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- PRO™ TDX™ Dispenser
- Capacity:
- 5000 mL
- Collection:
- Shower Up®
- Color Finish Category:
- Reds
- Color Finish Name:
- Light Red
- Depth:
- 12-81/100 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 6-14/25 in
- Installation Type:
- Wall Mount
- Length:
- 12-3/25 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Shampoo, Soap
- Size:
- 5000 mL
- Weight:
- 12 lb
- Width:
- 4-3/4 in