60W 3-Light Pendant in Etruscan Bronze
Davenport 60W 3-Light Pendant in Etruscan Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Davenport
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Etruscan Bronze
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 25-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- Yes
- Watts:
- 60 W
- Width:
- 14-1/2 in