1-1/4 in. Cotton and Rayon Cut End Blend Mop in Blue
1-1/4 in. Cotton and Rayon Cut End Blend Mop in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Balanced blend dref-spun yarn has twice the absorption of an ordinary cotton cut-end wet mop
- No break-in time required
- 4-ply
- 20 oz
- Color: Blue
- Not launderable
- Colored version hides soils and allows color coding
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Cotton, Fiber
- Material Type:
- Rayon
- Product Type:
- Mop
- Size:
- Medium
- Width:
- 1-1/4 in