60 x 15/16 in. Fiberglass and Plastic Wet Mop Handle in Blue

You last purchased this on
 
Golden Star Mops

Performer™ 60 x 15/16 in. Fiberglass and Plastic Wet Mop Handle in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Golden Star Mops

Performer™ 60 x 15/16 in. Fiberglass and Plastic Wet Mop Handle in Blue

  • Fast #
  • Part #GHWM1516FPBLU
  • Item #7464554
  • Manufacturer Part #HWM1516FPBLU
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • A convenient lever system makes removing soiled mops quick and easy
  • The adjustable locking wheel securely holds narrow headbands in place
  • Performer™aluminum wet mop handle features a plastic head with side gate closure
  • Color: Blue
  • Designed for 1-1/4" (3.2 cm) wet mops
  • Weight: 1.5 lb.
  • Colored metal handles are also available that can be used to identify assigned usage areas
  • Plastic head construction is rust-free and safe in healthcare environments
  • Size: 1" x 60" (2.5cm x 152 cm)
  • Requires Certification

Specifications

Brand Model Compatibility:
1-1/4 in Mops
Collection:
Performer™
Color Finish Category:
Blues
Color Finish Name:
Blue
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Handle Length (in):
60 in
Material:
Fiberglass, Plastic
Product Type:
Handle
Weight:
19 lb
Width:
15/16 in