1-1/4 in. Microfiber Mop in White
The Pearl® 1-1/4 in. Microfiber Mop in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Requires no break-in
- Enhances the performance of green chemicals
- Absorbs 10x its weight in moisture
- Weight: 0.50 lbs.
- Obsoletes the archaic, cut-end, cotton mop
- Not launder able
- Lints less than cotton
- Bleach resistant
- Resists mildewing
- Headband: 1.25 in
Specifications
- Collection:
- The Pearl®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Microfiber
- Product Type:
- Mop
- Size:
- Large
- Weight:
- 0.75 lb
- Width:
- 1-1/4 in