12 in. Window Squeegee with Handle
GoldenClip® 12 in. Window Squeegee with Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clipped channels, coin adjustable screws to hold channel
- Professional-quality
Specifications
- Brand Model Compatibility:
- Unger Poles
- Collection:
- GoldenClip®
- Color Finish Name:
- Brass
- Handle Material:
- Brass
- Length:
- 12 in
- Material:
- Brass, Rubber
- Product Type:
- Window Squeegee
- SCAQMD Compliant:
- No
- Size:
- 12 in