1-1/2 hp 240/460V Motor
1-1/2 hp 240/460V Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Blower Type:
- Belt Drive
- Brand Model Compatibility:
- CPC0900164BAXC
- Height:
- 6-1/2 in
- Horsepower:
- 1/3 hp
- Phase:
- Three Phase
- Power Source:
- Electric
- Product Type:
- Blower Motor
- UL Listed:
- Yes
- Volts:
- 208/230/460V