1.5 Ton - Furred Down - Slab - Coil
1.5 Ton - Furred Down - Slab - Coil
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 18000
- Brand Model Compatibility:
- ACNF180016DB
- Coil Type:
- Slab Coil
- Configuration:
- Furred Down
- Depth:
- 13-1/2 in
- Height:
- 10-1/4 in
- MBH:
- 18
- Tonnage:
- 1.5 Ton
- UL Listed:
- No
- Weight:
- 33-1/2 lb
- Width:
- 25-1/4 in