10 x 16 x 1 in. Air Filter
10 x 16 x 1 in. Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- DMH-900 Air Cleaner
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 16 in
- IAPMO Listed -:
- No
- Size:
- 10 in x 16 in x 1 in
- Width:
- 10 in